1507 - Insulation TSTR 8 X 4 X 2"

Fluke

  • $766.24 (Each)
  • $766.24 (Each)
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
1507
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE- 1507
Description
Insulation TSTR 8 X 4 X 2"
The Fluke 1507 Insulation Tester Is Compact, Rugged, Reliable, and Easy to Use. With Its Multiple Test Voltages, It Is Ideal For Many Troubleshooting, Commissioning, and Preventative Maintenance Applications. Additional Features, Such As The Remote Probe On This Tool, Saves Both Time and Money When Performing Tests. Insulation Test Range: 0.01 Mo to 10 Go, Insulation Test Voltages: 50 V, 100 V, 250 V, 500 V, 1000 V.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113624 - Insulation testers
UPC/GTIN
095969288675 / 00095969288675
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$766.24 (Each)
Resources
Images
 
 
1507 - Small Image
Attachments
 
 
1507 - Specification Sheet
Brochures
 
 
1507 - Brochure
Other Links
 
 
1507 - Other
 
1507 - Other
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
600
Descriptions
Long Description
The Fluke 1507 Insulation Tester is compact, rugged, reliable, and easy to use. With its multiple test voltages, it is ideal for many troubleshooting, commissioning, and preventative maintenance applications. Additional features, such as the remote probe on this tool, saves both time and money when performing tests. Insulation test range: 0.01 MO to 10 GO, Insulation test voltages: 50 V, 100 V, 250 V, 500 V, 1000 V.
Product Type
Insulation TSTR 8 X 4 X 2 In
extra long description
FLK FLUKE-1507 INSULATION TSTR 8 X
Description
INSULATION TSTR 8 X 4 X 2"
Manufacturer Information
Manufacturers Part Number
FLUKE- 1507
Brand
FLUKE
GTIN
00095969288675
UPC
095969288675
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.37
Carton
1
Uses, Certifications, and Standards
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1507.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1507.

The Fluke 1507 Insulation Tester Is Compact, Rugged, Reliable, and Easy to Use. ...
  • Our Part #: FLUKE1507
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLUKE-1507
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($766.24) ·
FLUKE1507 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$766.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat