WIU1D - Cover While In Use Weatherbox 1G Deep Gy

Eaton

  • $15.15 (Each)
  • $15.15 (Each)

  • $45.45 (Per 3)
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
WIU1D
Manufacturer
Eaton
Manufacturer's Part Number
WIU-1D
Description
Cover While In Use Weatherbox 1G Deep Gy
Weather Box Cover, 1 Gang, 4.40 (L) X 4.40 (D) X 6.03 (H) In, Horizontal/Vertical Mount, Rectangle, Rugged Uv-Resistant Polycarbonate Material, Gray, 0.7299 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664644511 / 00032664644511
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.15 (Each)
Standard Packaging
$45.45 (Per 3)
Resources
Images
 
 
WIU1D - Large Image
 
WIU1D - Large Image
 
WIU1D - Large Image
 
WIU1D - Large Image
Specifications Sheets
 
 
WIU1D - Specification Sheet
Attachments
 
 
WIU1D - Specification Sheet
Other Links
 
 
WIU1D - Other
 
WIU1D - Other
 
WIU1D - Other
Brochures
 
 
WIU1D - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Rugged Uv-Resistant Polycarbonate
Shape
Rectangle
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Weather Box Cover
Description
COVER WHILE IN USE WEATHERBOX 1G DEEP GY
Long Description
Weather Box Cover, 1 Gang, 4.40 (L) x 4.40 (D) x 6.03 (H) in, Horizontal/Vertical Mount, Rectangle, Rugged UV-Resistant Polycarbonate Material, Gray, 0.7299 lb
Features
WeatherBox 1-Gang Covers Exclusive patented design protects against rain, snow and ice. Rugged UV Resistant Polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive and nonconductive. Moveable hinges reposition easily for vertical or horizontal mounting. Includes 3 inserts for 16 different configurations. Exceeds UL outdoor low voltage landscape lighting requirements. Box cover includes pre-mounted gasket. Meets 1999 NEC Article 210-60 (b). Meets 2005 NEC Article 406.
Short Description
1 Gang, Horizontal/Vertical Mount, WeatherBox Cover, Gray
Special Features
Single Gang;With 3 Inserts for 16 Different Configurations;Pre-Mounted Gasket
extra long description
EWD WIU-1D Cover While In Use Weath
Additional Information
dimensions
4.40 (L) x 4.40 (D) x 6.03 (H) in
Mounting Type
Horizontal/Vertical Mount
package quantity
1 ct
Standards Met
NEC Meets 1999 NEC Article 210-60 (b). Meets 2005 NEC Article 406.8 (B)
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
WIU-1D
GTIN
00032664644511
UPC
032664644511
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-in-Use cover
Packaging
Weight
0.7299 lb
Weight per each
3
Carton
1
Package
3
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Industrial
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WIU1D.
Jump To:

Cross Referenced

These items are similar to WIU1D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW57350 Bryant Electric 00883778303791
WIU-1D Eaton Wiring Devices 00032664644511
5966-DCL Leviton n/a
5976-DCL Leviton 00078477127469
5977DGY Leviton 00078477855973
WIUC10DCL Legrand Pass & Seymour 00785007037067

* All prices subject to change.

Begin Live Chat