VS306UW - Vac SW, SP/3W, 600W, Unv, WH

Eaton

  • $37.62 (Each)
  • $37.62 (Each)

  • $225.72 (Per 6)

  • $1,354.32 (Per 36)
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
VS306UW
Manufacturer
Eaton
Manufacturer's Part Number
VS306UW
Description
Vac SW, SP/3W, 600W, Unv, WH
Eaton Vacancy Sensor Switch, No Neutral Connection, Flush, 120V, Wire Leads, Maintained Closure, White, Incand, MLV, Elv, FLRSNT, CFL, Led, Halo, 1-Pole, 3-Way, 1-Phase, 450 SQ FT, Vacancy, 600W 722165
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664722165 / 00032664722165
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.62 (Each)
Carton
$225.72 (Per 6)
Standard Packaging
$1,354.32 (Per 36)
Resources
Images
 
 
VS306UW - Small Image
 
VS306UW - Large Image
 
VS306UW - Large Image
 
VS306UW - Large Image
Other Links
 
 
VS306UW - Other
 
VS306UW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
Descriptions
Product Type
Vac SW, SP/3W, 600W, Unv, WH
Description
VAC SW,SP/3W,600W,UNV, WH
extra long description
EWD VS306U-W Vac SW,SP/3W,600W,UNV,
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Long Description
Eaton vacancy sensor switch, No neutral connection, Flush, 120V, Wire leads, Maintained closure, White, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 450 sq ft, Vacancy, 600W 722165
Special Features
No neutral connection
Additional Information
dimensions
2.8000 IN X 3.3000 IN X 5.0000 IN
Mounting Type
Flush Mount
load
HALELVLEDINCFLRMLVCFL
Manufacturer Information
Manufacturers Part Number
VS306UW
Brand
COOPER WIRING DEVICES
GTIN
00032664722165
UPC
032664722165
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Vacancy sensor switch
Packaging
Weight per each
0.001
Carton
6
Package
36
Uses, Certifications, and Standards
Mounting
FLUSH
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat