VGF20LA - 20A LT-Alm Gfci RCPT

Eaton

  • $16.99 (Each)
  • $16.99 (Each)

  • $169.90 (Per 10)
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
VGF20LA
Manufacturer
Eaton
Manufacturer's Part Number
VGF20LA
Description
20A LT-Alm Gfci RCPT
Gfci Deco Duplex 20A 125V La
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664657832 / 00032664657832
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Carton
$16.99 (Each)
Standard Packaging
$169.90 (Per 10)
Resources
Images
 
 
VGF20LA - Small Image
 
VGF20LA - Large Image
Brochures
 
 
VGF20LA - Brochure
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
125 A
Material
Nylon Top Housing, Polycarbonate Bottom Housing
Poles
2 Pole/ 3 Wire
amperage rating
20 A
connection
4714 Lm
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci Deco Duplex 20A 125V La
Description
20A LT-ALM GFCI RCPT
Long Description
GFCI Deco Duplex 20A 125V LA
Special Features
Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
VGF20LA
sub brand
Arrow Hart
GTIN
00032664657832
UPC
032664657832
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Hospital,GFCI,Back And Side Wire
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hospital grade
Enclosure
Hospital Grade Tamper Reisitant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VGF20LA.
Jump To:

Similar Items

Similar items are close alternatives to VGF20LA, though they may not be 100% alike.

Self Test Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Co...
  • Our Part #: SGF20LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGF20LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($259.00) ·
SGF20LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat