TWR270V - Recp TR WR Duplex 15A 125V 2P3W STR Iv

Eaton

  • $3.32 (Each)
  • $3.32 (Each)

  • $33.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TWR270V
Manufacturer
Eaton
Manufacturer's Part Number
TWR270V
Description
Recp TR WR Duplex 15A 125V 2P3W STR Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.69 In Width, 4.190 In Height, Thermoplastic, Ivory, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1500 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664673672 / 00032664673672
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$33.20 (Per 10)
Resources
Images
 
 
TWR270V - Small Image
 
TWR270V - Large Image
 
TWR270V - Large Image
 
TWR270V - Large Image
 
TWR270V - Large Image
 
TWR270V - Video
Attachments
 
 
TWR270V - Specification Sheet
Brochures
 
 
TWR270V - Brochure
Other Links
 
 
TWR270V - Other
 
TWR270V - Other
 
TWR270V - Other
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125 V
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.30 in
Width
0.69 in
Height
4.190 in
Descriptions
Description
RECP TR WR DUPLEX 15A 125V 2P3W STR IV
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.69 in Width, 4.190 in Height, ThermoPlastic, Ivory, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1500 lb
Features
Weather Resistant Receptacle. Provides compliance with 2011 NEC Article 406.9 that states that all receptacles installed in wet and damp locations must be weather resistant. “WR” designations provide visual identification. Weather Resistant Receptacles offer protection from rain, snow, ice, moisture, and humidity when properly installed in an approved weather protective or while-in-use cover. Weather resistant receptacles are for use in any residential or commercial outdoor location. Designed with enhanced
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, TR, WR
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
extra long description
EWD TWR270V Recp TR WR Duplex 15A 1
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426
Made in USA
yes
media
Yes
dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TWR270V
GTIN
00032664673672
UPC
032664673672
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight
0.1500 lb
Weight per each
0.145
Carton
10
Uses, Certifications, and Standards
Application
Commercial;Residential;Indoor;Outdoor
nema rating
5-15R
standard
NOM,cULus Listed
You must have an account to view stock levels
These alternate items can be purchased instead of TWR270V.
Jump To:

Similar Items

Similar items are close alternatives to TWR270V, though they may not be 100% alike.

Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRWRI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRWRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($38.52) · 200 ($770.40)
3232TRWRI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TWR270V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWR270V Eaton Wiring Devices 00032664673672
62040-TWR-I Enerlites 00883951414399
BR20IWRTR Hubbell Wiring Device-Kellems 00783585144719
RR15SIWRTR Hubbell Wiring Device-Kellems 00883778303036
TWR20-I Leviton 00078477679838
W5320-T0I Leviton 00078477477083
3232TRWRI Legrand Pass & Seymour 00785007241822

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?