TRVGF20VSP - 20A TR GFI Iv Dec Duplx Rec

Eaton

  • $23.99 (Each)
  • $23.99 (Each)

  • $239.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
TRVGF20VSP
Manufacturer
Eaton
Manufacturer's Part Number
TRVGF20V-SP
Description
20A TR GFI Iv Dec Duplx Rec
Gfci TR Deco Duplex 20A 125V Iv
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664668814 / 00032664668814
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Carton
$23.99 (Each)
Standard Packaging
$239.90 (Per 10)
Resources
Images
 
 
TRVGF20VSP - Small Image
 
TRVGF20VSP - Large Image
Brochures
 
 
TRVGF20VSP - Brochure
Features
Voltage Rating
125 A
Poles
2 Pole/ 3 Wire
amperage rating
20 A
connection
4714 Lm
Material
Nylon Top Housing, PVC Bottom Housing
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci TR Deco Duplex 20A 125V Iv
Description
20A TR GFI IV DEC DUPLX REC
Long Description
GFCI TR Deco Duplex 20A 125V IV
Special Features
Specification Grade, Tamper Resistant, Wiring Type Back and Side Wire
Manufacturer Information
Manufacturers Part Number
TRVGF20V-SP
Brand
COOPER WIRING DEVICES
sub brand
Arrow Hart
GTIN
00032664668814
UPC
032664668814
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Duplex, GFCI, Straight Blade
Availability
Status
Inactive
Packaging
Weight per each
3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Specific Grade
Enclosure
Tamper Resistant NEC Requirements
standard
UL mA
You must have an account to view stock levels

* All prices subject to change.