TRUSBAC15WB0X - 5.0A Usb A-C Duplex Recp 15A 125V W

Eaton

  • $56.18 (Each)
  • $56.18 (Each)

  • $561.80 (Per 10)

  • $3,370.80 (Per 60)

In-Stock: 17 available locally (Kerrville, TX) (change location)
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
TRUSBAC15WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBAC15W-BOX
Description
5.0A Usb A-C Duplex Recp 15A 125V W
Eaton Combination: Usb Type A and C Charger, 15A 5-15R Receptacle, White, Usb, Brass, Flush, Two-Pole, Three-Wire, Tamper Resistant, Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664755828 / 00032664755828
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.18 (Each)
Carton
$561.80 (Per 10)
Standard Packaging
$3,370.80 (Per 60)
Stock Availability
Kerrville
17 (Check another store)
San Antonio RDC
961
All Stores
7,779
Resources
Images
 
 
TRUSBAC15WB0X - Small Image
 
TRUSBAC15WB0X - Large Image
 
TRUSBAC15WB0X - Large Image
 
TRUSBAC15WB0X - Large Image
 
TRUSBAC15WB0X - Large Image
 
TRUSBAC15WB0X - Video
Attachments
 
 
TRUSBAC15WB0X - Specification Sheet
Brochures
 
 
TRUSBAC15WB0X - Brochure
Other Links
 
 
TRUSBAC15WB0X - Other
 
TRUSBAC15WB0X - Other
 
TRUSBAC15WB0X - Other
 
TRUSBAC15WB0X - Other
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
5.0A Usb A-C Duplex Recp 15A 125V W
Description
5.0A USB A-C DUPLEX RECP 15A 125V W
extra long description
EWD TRUSBAC15W-BOX 5.0A USB A-C DUP
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton Combination: USB Type A and C Charger, 15A 5-15R Receptacle, White, USB, Brass, Flush, Two-pole, Three-wire, Tamper resistant, Decorator
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRUSBAC15W-BOX
GTIN
00032664755828
UPC
032664755828
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.35
Carton
10
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,779

Location search:

* All prices subject to change.

Begin Live Chat