TRUSBAC15BKB0X - 5.0A Usb A-C Duplex Recp 15A 125V BK

Eaton

  • $51.64 (Each)
  • $51.64 (Each)

  • $516.40 (Per 10)
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
TRUSBAC15BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBAC15BK-BOX
Description
5.0A Usb A-C Duplex Recp 15A 125V BK
Eaton Combination Usb Type A and C Charger, 15A 5-15R Receptacle, Black, Usb, Brass, Flush, Two-Pole, Three-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664755866 / 00032664755866
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.64 (Each)
Standard Packaging
$516.40 (Per 10)
Resources
Images
 
 
TRUSBAC15BKB0X - Large Image
 
TRUSBAC15BKB0X - Large Image
 
TRUSBAC15BKB0X - Large Image
 
TRUSBAC15BKB0X - Large Image
 
TRUSBAC15BKB0X - Video
Attachments
 
 
TRUSBAC15BKB0X - Specification Sheet
Brochures
 
 
TRUSBAC15BKB0X - Brochure
Other Links
 
 
TRUSBAC15BKB0X - Other
 
TRUSBAC15BKB0X - Other
 
TRUSBAC15BKB0X - Other
 
TRUSBAC15BKB0X - Other
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
5.0A USB A-C DUPLEX RECP 15A 125V BK
extra long description
EWD TRUSBAC15BK-BOX 5.0A USB A-C DU
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Product Type
5.0A Usb A-C Duplex Recp 15A 125V BK
Long Description
Eaton Combination USB Type A and C Charger, 15A 5-15R Receptacle, Black, USB, Brass, Flush, Two-pole, Three-wire
Additional Information
dimensions
1.4000 IN X 1.3000 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRUSBAC15BK-BOX
GTIN
00032664755866
UPC
032664755866
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat