TRSGFA15V - Gfci Audible TR ST Duplex 15A 125V Iv

Eaton

  • $25.72 (Each)
  • $25.72 (Each)

  • $257.20 (Per 10)
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
TRSGFA15V
Manufacturer
Eaton
Manufacturer's Part Number
TRSGFA15V
Description
Gfci Audible TR ST Duplex 15A 125V Iv
Eaton Gfci Receptacle, Audible Alarm, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Ivory, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
032664748042 / 00032664748042
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.72 (Each)
Standard Packaging
$257.20 (Per 10)
Resources
Images
 
 
TRSGFA15V - Small Image
 
TRSGFA15V - Large Image
Attachments
 
 
TRSGFA15V - Specification Sheet
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
125
amperage rating
15
Descriptions
Product Type
Gfci Audible TR ST Duplex 15A 125V Iv
extra long description
EWD TRSGFA15V GFCI Audible TR ST Du
Features
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including ho
Description
GFCI AUDIBLE TR ST DUPLEX 15A 125V IV
Long Description
Eaton GFCI receptacle,Audible alarm,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Ivory,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Special Features
15a GFCI
Additional Information
dimensions
2.8150 IN X 2.0080 IN X 4.6260 IN
Manufacturer Information
Manufacturers Part Number
TRSGFA15V
Brand
Eaton Wiring Devices
sub brand
Eaton Wiring Devices
GTIN
00032664748042
UPC
032664748042
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.401
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,UL Listed,CSA Certified
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRSGFA15V.
Jump To:

Similar Items

Similar items are close alternatives to TRSGFA15V, though they may not be 100% alike.

Gfci Outlets From The Radiant Registered Collection Self-Test Automatically Ever...
  • Our Part #: 1597TRAI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597-TRAI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($339.70) ·
1597TRAI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat