TRGF20BK - TR ST Gfci 20A 125V BK

Eaton

  • $27.80 (Each)
  • $27.80 (Each)

  • $278.00 (Per 10)

In-Stock: 95 available at other locations ( find a store with stock)
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
TRGF20BK
Manufacturer
Eaton
Manufacturer's Part Number
TRGF20BK
Description
TR ST Gfci 20A 125V BK
Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, Black, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664013089 / 00032664013089
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.80 (Each)
Standard Packaging
$278.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
95
Resources
Images
 
 
TRGF20BK - Small Image
 
TRGF20BK - Large Image
 
TRGF20BK - Large Image
 
TRGF20BK - Large Image
 
TRGF20BK - Video
Attachments
 
 
TRGF20BK - Specification Sheet
Other Links
 
 
TRGF20BK - Other
 
TRGF20BK - Other
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
Etn TR ST Gfci 20A 125V BK
extra long description
EWD TRGF20BK ETN TR ST GFCI 20A 125
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
TR ST GFCI 20A 125V BK
Long Description
Eaton tamper-resistant, self-test GFCI, 20A, 125V, Black, Slim design
Additional Information
media
Yes
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
TRGF20BK
Brand
Eaton
GTIN
00032664013089
UPC
032664013089
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.9
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 95

Location search:
These alternate items can be purchased instead of TRGF20BK.
Jump To:

Similar Items

Similar items are close alternatives to TRGF20BK, though they may not be 100% alike.

Eaton Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residenti...
  • MFR Part #: TRSGF20BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TRSGF20BK - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat