TRGF20B - TR ST Gfci 20A 125V BR

Eaton

  • $23.87 (Each)
  • $23.87 (Each)

  • $238.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TRGF20B
Manufacturer
Eaton
Manufacturer's Part Number
TRGF20B
Description
TR ST Gfci 20A 125V BR
Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, Brown, Slim Design
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664013072 / 00032664013072
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.87 (Each)
Standard Packaging
$238.70 (Per 10)
Resources
Images
 
 
TRGF20B - Small Image
 
TRGF20B - Large Image
 
TRGF20B - Large Image
 
TRGF20B - Large Image
 
TRGF20B - Video
Attachments
 
 
TRGF20B - Specification Sheet
Other Links
 
 
TRGF20B - Other
 
TRGF20B - Other
Descriptions
Long Description
Eaton tamper-resistant, self-test GFCI, 20A, 125V, Brown, Slim design
Product Type
Etn TR ST Gfci 20A 125V BR
extra long description
EWD TRGF20B ETN TR ST GFCI 20A 125V
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
TR ST GFCI 20A 125V BR
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TRGF20B
Brand
Eaton
GTIN
00032664013072
UPC
032664013072
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.9
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
You must have an account to view stock levels
These alternate items can be purchased instead of TRGF20B.
Jump To:

Similar Items

Similar items are close alternatives to TRGF20B, though they may not be 100% alike.

Eaton Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residenti...
  • Our Part #: TRSGF20B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF20B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TRSGF20B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

false