TRGF15BK - Etn TR ST Gfci 15A 125V BK

Eaton

  • $24.37 (Each)
  • $24.37 (Each)

  • $243.70 (Per 10)

  • $1,462.20 (Per 60)
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
TRGF15BK
Manufacturer
Eaton
Manufacturer's Part Number
TRGF15BK
Description
Etn TR ST Gfci 15A 125V BK
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, Black, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664013003 / 00032664013003
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.37 (Each)
Carton
$243.70 (Per 10)
Standard Packaging
$1,462.20 (Per 60)
Resources
Images
 
 
TRGF15BK - Large Image
 
TRGF15BK - Large Image
 
TRGF15BK - Large Image
 
TRGF15BK - Large Image
 
TRGF15BK - Large Image
 
TRGF15BK - Large Image
Other Links
 
 
TRGF15BK - Other
 
TRGF15BK - Other
 
TRGF15BK - Other
 
TRGF15BK - Other
 
TRGF15BK - Other
Attachments
 
 
TRGF15BK - Specification Sheet
360 Images
 
 
TRGF15BK - 360 Image
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
Eaton tamper-resistant, self-test GFCI, 15A, 125V, Black, Slim design
Description
ETN TR ST GFCI 15A 125V BK
Product Type
Etn TR ST Gfci 15A 125V BK
extra long description
EWD TRGF15BK ETN TR ST GFCI 15A 125
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Manufacturer Information
Manufacturers Part Number
TRGF15BK
Brand
Eaton
GTIN
00032664013003
UPC
032664013003
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Packaging
Weight per each
3.9
Carton
10
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRGF15BK.
Jump To:

Similar Items

Similar items are close alternatives to TRGF15BK, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: TRSGF15BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF15BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($243.70) ·
TRSGF15BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat