TR8200W - Recp HG TR Dup 15A 125V 2P3W STR B&S WH

Eaton

  • $10.96 (Each)
  • $10.96 (Each)

  • $548.00 (Per 50)
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
TR8200W
Manufacturer
Eaton
Manufacturer's Part Number
TR8200W
Description
Recp HG TR Dup 15A 125V 2P3W STR B&S WH
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 15A, Healthcare, Flush, 125V, Back and Side, White, Brass, Impact-Resistant Nylon Face, PVC Body, 5-15R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664554520 / 00032664554520
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.96 (Each)
Standard Packaging
$548.00 (Per 50)
Resources
Images
 
 
TR8200W - Small Image
 
TR8200W - Large Image
 
TR8200W - Large Image
 
TR8200W - Large Image
 
TR8200W - Video
Attachments
 
 
TR8200W - Specification Sheet
Other Links
 
 
TR8200W - Other
 
TR8200W - Other
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
Recp HG TR Dup 15A 125V 2P3W STR B&S WH
Description
RECP HG TR DUP 15A 125V 2P3W STR B&S WH
extra long description
EWD TR8200W Recp HG TR Dup 15A 125V
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 15A, Healthcare, Flush, 125V, Back and side, White, Brass, Impact-resistant nylon face, PVC body, 5-15R, Duplex, Screw, Nylon, Core pack
Special Features
Hospital Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 1.1000 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR8200W
GTIN
00032664554520
UPC
032664554520
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Heavy-duty hospital grade
Packaging
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6233 01,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR8200W.
Jump To:

Cross Referenced

These items are similar to TR8200W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY8200WTR Bryant Electric 00781786005792
TR8200W Eaton Wiring Devices 00032664554520
61570-TR-W Enerlites 00883951414351
HBL8200SGWA Hubbell Wiring Device-Kellems 00783585152264
5262-SGW Leviton 00078477133552
8200-SGW Leviton 00078477057155
PTTR62W Legrand Pass & Seymour 00785007860276
TR62HW Legrand Pass & Seymour 00785007145137
TR62W Legrand Pass & Seymour 00785007145151
5262SGW Leviton n/a

* All prices subject to change.

Begin Live Chat