TR817WB0X - Recp Single TR 15A125V 2P3W STR Swire WH

Eaton

  • $7.39 (Each)
  • $7.39 (Each)

  • $73.90 (Per 10)

  • $739.00 (Per 100)
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
TR817WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR817W-BOX
Description
Recp Single TR 15A125V 2P3W STR Swire WH
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664665462 / 00032664665462
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.39 (Each)
Carton
$73.90 (Per 10)
Standard Packaging
$739.00 (Per 100)
Resources
Images
 
 
TR817WB0X - Large Image
 
TR817WB0X - Large Image
 
TR817WB0X - Large Image
 
TR817WB0X - Large Image
 
TR817WB0X - Large Image
 
TR817WB0X - Large Image
 
TR817WB0X - Large Image
 
TR817WB0X - Large Image
 
TR817WB0X - Large Image
 
TR817WB0X - Large Image
 
TR817WB0X - Small Image
 
TR817WB0X - Large Image
 
TR817WB0X - Video
Other Links
 
 
TR817WB0X - Other
 
TR817WB0X - Other
 
TR817WB0X - Other
 
TR817WB0X - Other
 
TR817WB0X - Other
 
TR817WB0X - Other
 
TR817WB0X - Other
 
TR817WB0X - Other
 
TR817WB0X - Other
 
TR817WB0X - Other
Brochures
 
 
TR817WB0X - Brochure
Attachments
 
 
TR817WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.30 in
Width
0.87 in
Height
4.19 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 1.30 in Length, 0.87 in Width, 4.19 in Height, ThermoPlastic, White, Tamper Resistant
Special Features
Flammability Rating Ul 94 V-2;Packaging Type Box
Description
RECP SINGLE TR 15A125V 2P3W STR SWIRE WH
Features
Tamper Resistant Single & Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accep
Short Description
15 A, 125 VAC, Single Receptacle, White, TR
extra long description
EWD TR817W-BOX Recp Single TR 15A12
Additional Information
dimensions
1.3000 IN X 0.8700 IN X 4.1900 IN
Receptacle Type
Single
Compatible Wire Size
#10 AWG
Connection Type
Screw
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 ct
Standards Met
UL Listed;UL 498;NOM 426
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TR817W-BOX
GTIN
00032664665462
UPC
032664665462
Taxonomies, Classifications, and Categories
Type
Commercial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.15
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Heavy Duty;Commercial
nema rating
NEMA 5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR817WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TR817WB0X.

Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: TR817W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR817W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($739.00) ·
TR817W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.39

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TR817WB0X, though they may not be 100% alike.

Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire,...
  • Our Part #: TR5251W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR5251W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($75.17) · 100 ($751.71) ·
TR5251W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.52

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: 817W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 817W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($65.60) · 100 ($656.00) ·
817W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.56

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: TR817W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR817W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($739.00) ·
TR817W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR817WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RR151WTR Bryant Electric 00883778301933
TR817W Eaton Wiring Devices 00032664665462
T5015-W Leviton 00078477381793
TR5251W Legrand Pass & Seymour 00785007241938

* All prices subject to change.

Begin Live Chat