TR817LA - Recp Single TR 15A125V 2P3W STR Swire La

Eaton

  • $7.39 (Each)
  • $7.39 (Each)

  • $739.00 (Per 100)
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
TR817LA
Manufacturer
Eaton
Manufacturer's Part Number
TR817LA-BOX
Description
Recp Single TR 15A125V 2P3W STR Swire La
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, Light Almond, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664665448 / 00032664665448
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.39 (Each)
Standard Packaging
$739.00 (Per 100)
Resources
Images
 
 
TR817LA - Small Image
 
TR817LA - Large Image
 
TR817LA - Large Image
 
TR817LA - Large Image
 
TR817LA - Video
Attachments
 
 
TR817LA - Specification Sheet
Brochures
 
 
TR817LA - Brochure
Other Links
 
 
TR817LA - Other
 
TR817LA - Other
 
TR817LA - Other
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
Recp Single TR 15A125V 2P3W STR Swire La
extra long description
EWD TR817LA-BOX Recp Single TR 15A1
Description
RECP SINGLE TR 15A125V 2P3W STR SWIRE LA
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Light almond, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Single, Screw, PVC, ED Box
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR817LA-BOX
GTIN
00032664665448
UPC
032664665448
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR817LA.
Jump To:

Similar Items

Similar items are close alternatives to TR817LA, though they may not be 100% alike.

Single Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, Back and Side Wired Connect...
  • Our Part #: TR5251LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR5251LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($75.17) · 100 ($751.71) ·
TR5251LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR817LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RR151LATR Bryant Electric 00883778301926
TR817LA Eaton Wiring Devices 00032664665448
T5015-T Leviton 00078477417737
TR5251LA Legrand Pass & Seymour 00785007241983

* All prices subject to change.

Begin Live Chat