TR6352BB0X - Recep, Dec, Dup, 20A-125V, TR, Brown

Eaton

  • $10.32 (Each)
  • $10.32 (Each)
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
TR6352BB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR6352B-BOX
Description
Recep, Dec, Dup, 20A-125V, TR, Brown
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Brown, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-20R, Duplex, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668555 / 00032664668555
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.32 (Each)
Resources
Images
 
 
TR6352BB0X - Small Image
 
TR6352BB0X - Large Image
 
TR6352BB0X - Large Image
 
TR6352BB0X - Large Image
 
TR6352BB0X - Video
Attachments
 
 
TR6352BB0X - Specification Sheet
Brochures
 
 
TR6352BB0X - Brochure
Other Links
 
 
TR6352BB0X - Other
 
TR6352BB0X - Other
 
TR6352BB0X - Other
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
EWD TR6352B-BOX RECEP, DEC, DUP, 20
Description
RECEP, DEC, DUP, 20A-125V, TR, BROWN
Product Type
Recep, Dec, Dup, 20A-125V, TR, Brown
Long Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Brown, Brass, Impact-resistant thermoplastic face and back body, 5-20R, Duplex, Screw, PVC, ED Box
Special Features
Commercial grade deco
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR6352B-BOX
GTIN
00032664668555
UPC
032664668555
Taxonomies, Classifications, and Categories
Type
Heavy-duty industrial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR6352BB0X.
Jump To:

Cross Referenced

These items are similar to TR6352BB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRS20TR Bryant Electric 00781786144156
TR6352B Eaton Wiring Devices 00032664668555
DR20TR Hubbell Wiring Device-Kellems 00783585144399
TR26362 Legrand Pass & Seymour 00785007277326

* All prices subject to change.

Begin Live Chat