TR274B - SW/TR Dup Comb SP/GRD Recp 15A 125V BR

Eaton

  • $13.60 (Each)
  • $13.60 (Each)

  • $1,088.00 (Per 80)
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
TR274B
Manufacturer
Eaton
Manufacturer's Part Number
TR274B
Description
SW/TR Dup Comb SP/GRD Recp 15A 125V BR
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Neon Pilot, Stand, #14 - #12 Awg, 15A, Commer, 120V Switch, 125V Recept, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722257 / 00032664722257
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.60 (Each)
Standard Packaging
$1,088.00 (Per 80)
Resources
Images
 
 
TR274B - Large Image
 
TR274B - Large Image
 
TR274B - Large Image
 
TR274B - Small Image
Attachments
 
 
TR274B - Specification Sheet
Other Links
 
 
TR274B - Other
 
TR274B - Other
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
SW/TR Dup Comb SP/GRD Recp 15A 125V BR
Description
SW/TR DUP COMB SP/GRD RECP 15A 125V BR
extra long description
EWD TR274B Sw/TR Dup Comb SP/Grd Re
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, tamp resist, auto-grnd, neon pilot, Stand, #14 - #12 AWG, 15A, Commer, 120V switch, 125V recept, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, 5-15R, -20-60?C, dplx, thermoplas, PVC
Special Features
Standard grade
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR274B
GTIN
00032664722257
UPC
032664722257
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Commercial receptacles
Packaging
Weight per each
0.242
Carton
1
Package
80
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR274B.
Jump To:

Cross Referenced

These items are similar to TR274B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC108TR Bryant Electric 00883778302244
TR274B Eaton Wiring Devices 00032664722257
T5225 Leviton 00078477378588
691TR Legrand Pass & Seymour 00785007242454

* All prices subject to change.

Begin Live Chat