TR270WB0X - Recp TR Duplex 15A 125V 2P3W STR WH

Eaton

  • $1.70 (Each)
  • $1.70 (Each)

  • $91.80 (Per 54)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
TR270WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR270W-BOX
Description
Recp TR Duplex 15A 125V 2P3W STR WH
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664665325 / 00032664665325
Weight per unit
0.151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Standard Packaging
$91.80 (Per 54)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
787
Resources
Images
 
 
TR270WB0X - Small Image
 
TR270WB0X - Large Image
 
TR270WB0X - Video
Attachments
 
 
TR270WB0X - Specification Sheet
Brochures
 
 
TR270WB0X - Brochure
Other Links
 
 
TR270WB0X - Other
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
Recp TR Duplex 15A 125V 2P3W STR WH
Description
RECP TR DUPLEX 15A 125V 2P3W STR WH
extra long description
EWD TR270W-BOX Recp TR Duplex 15A 1
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, ED Box
Special Features
Standard grade
Additional Information
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TR270W-BOX
Brand
Eaton Wiring Devices
GTIN
00032664665325
UPC
032664665325
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.151
Carton
1
Package
54
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 787

Location search:

* All prices subject to change.

Begin Live Chat