TR1107LA - Recp TR Deco Duplex 15A 125V 2P3W La

Eaton

  • $5.40 (Each)
  • $5.40 (Each)

  • $54.00 (Per 10)

  • $540.00 (Per 100)

In-Stock: 1,603 available at other locations ( find a store with stock)
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
TR1107LA
Manufacturer
Eaton
Manufacturer's Part Number
TR1107LA
Description
Recp TR Deco Duplex 15A 125V 2P3W La
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Light Almond, Tamper Resistant, Impact Resistant, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666421 / 00032664666421
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Carton
$54.00 (Per 10)
Standard Packaging
$540.00 (Per 100)
Stock Availability
Plano
0 (Find nearest stock)
DFW RDC
0
All Stores
1,603
Resources
Images
 
 
TR1107LA - Small Image
 
TR1107LA - Large Image
 
TR1107LA - Large Image
 
TR1107LA - Large Image
 
TR1107LA - Large Image
 
TR1107LA - Video
Attachments
 
 
TR1107LA - Specification Sheet
Other Links
 
 
TR1107LA - Other
 
TR1107LA - Other
 
TR1107LA - Other
 
TR1107LA - Other
Brochures
 
 
TR1107LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Number Of Wires
3
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Height
4.193 in
Width
1.015 in
Descriptions
Description
RECP TR DECO DUPLEX 15A 125V 2P3W LA
Extra Long Description
EWD TR1107LA Recp TR Deco Duplex 15
Features
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Light Almond, Tamper Resistant, Impact Resistant, 0.1500 lb
Product Type
Duplex Receptacle
Short Description
15 A, 125 V, Duplex Receptacle, Light Almond, TR, Decorator
Special Features
Standard Grade;Wiring Type Back and Side Wire
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
Made In USA
yes
Media
Yes
Mounting Type
Flush Mount
Package Quantity
10 CT;100 PK
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant;Impact Resistant
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR1107LA
GTIN
00032664666421
UPC
032664666421
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight
0.1500 lb
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
5-15R
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TR1107LA.
Jump To:

Similar Items

Similar items are close alternatives to TR1107LA, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat