TR1107BKBXSP - Grounding Recept, Black, TR, Can

Eaton

  • $4.10 (Each)
  • $4.10 (Each)

  • $41.00 (Per 10)
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
TR1107BKBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TR1107BKBXSP
Description
Grounding Recept, Black, TR, Can
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Black, Tamper Resistant, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664673702 / 00032664673702
Weight per unit
0.13 L
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Standard Packaging
$41.00 (Per 10)
Resources
Images
 
 
TR1107BKBXSP - Small Image
 
TR1107BKBXSP - Large Image
 
TR1107BKBXSP - Large Image
 
TR1107BKBXSP - Large Image
 
TR1107BKBXSP - Large Image
 
TR1107BKBXSP - Video
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
TR1107BKBXSP - Specification Sheet
Other Links
 
 
TR1107BKBXSP - Other
 
TR1107BKBXSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1.015 in
Height
4.193 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Black, Tamper Resistant, Impact Resistant
Features
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up
Short Description
15 A, 125 V, Duplex Receptacle, Black, TR, Decorator
Special Features
Standard Grade;Wiring Type Back and Side Wire
Description
GROUNDING RECEPT, BLACK, TR, CAN
extra long description
EWD TR1107BKBXSP GROUNDING RECEPT,
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426;NAFTA Compliant;RoHS Compliant
Made in USA
yes
dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TR1107BKBXSP
GTIN
00032664673702
UPC
032664673702
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-15R
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR1107BKBXSP.
Jump To:

Similar Items

Similar items are close alternatives to TR1107BKBXSP, though they may not be 100% alike.

Take A Step Up From The Standard. This Tamper-Resistant Duplex Outlet Installs E...
  • Our Part #: 885TRBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 885-TRBK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($46.45) · 200 ($929.06) ·
885TRBK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR1107BKBXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RRD15SBKTR Bryant Electric 00883778301643
TR1107-9BK Eaton Wiring Devices 00032664665059
TR1107-9BKBX Eaton Wiring Devices 00032664665066
TR1107BKBXSP Eaton Wiring Devices 00032664673702
885TRBK Legrand Pass & Seymour 00785007861044

* All prices subject to change.

Begin Live Chat