TR1107BB0X - Recp TR Deco Duplex 15A 125V 2P3W BR

Eaton

  • $5.06 (Each)
  • $5.06 (Each)

  • $50.60 (Per 10)

Availability: In Stock Locally
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
TR1107BB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR1107B-BOX
Description
Recp TR Deco Duplex 15A 125V 2P3W BR
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Brown, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664752490 / 00032664752490
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Standard Packaging
$50.60 (Per 10)
Resources
Images
 
 
TR1107BB0X - Large Image
 
TR1107BB0X - Large Image
 
TR1107BB0X - Large Image
 
TR1107BB0X - Small Image
 
TR1107BB0X - Large Image
 
TR1107BB0X - Video
Attachments
 
 
TR1107BB0X - Specification Sheet
Other Links
 
 
TR1107BB0X - Other
 
TR1107BB0X - Other
 
TR1107BB0X - Other
Brochures
 
 
TR1107BB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
1.015 in
Height
4.193 in
Descriptions
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Brown, Tamper Resistant
Special Features
Standard Grade;Wiring Type Back and Side Wire;Impact Resistant
Product Type
Duplex Receptacle
Description
RECP TR DECO DUPLEX 15A 125V 2P3W BR
Features
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up
Short Description
15 A, 125 V, Duplex Receptacle, Brown, TR, Decorator
extra long description
EWD TR1107B-BOX Recp TR Deco Duplex
Additional Information
dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR1107B-BOX
GTIN
00032664752490
UPC
032664752490
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight per each
0.13
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR1107BB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TR1107BB0X.

Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial...
  • Our Part #: TR1107B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR1107B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.60) ·
TR1107B - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.06

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TR1107BB0X, though they may not be 100% alike.

Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Com...
  • Our Part #: 885
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 885
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.96) · 200 ($659.26) ·
885 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.30

Each

QTY:
Each
Add
Decorator Tamper-Resistant Receptacle. 15 Amp, 125 Volt, Brown.
  • Our Part #: 885TR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 885TR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($46.45) · 200 ($929.06) ·
885TR - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat