TI061V - Dimmer Toggle SP/3W 600W 120V Iv

Eaton

  • $23.82 (Each)
  • $23.82 (Each)

  • $2,382.00 (Per 100)
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
TI061V
Manufacturer
Eaton
Manufacturer's Part Number
TI061V
Description
Dimmer Toggle SP/3W 600W 120V Iv
Eaton Toggle Dimmer, Power Failure Mode, Non-Preset, Flush, 120V, Wire Leads, Maintained, Ivory, Indoor, 60 HZ, Incandescent, Halogen, 1-Pole, 3-Way, 1-Phase, Polycarbonate, 600W
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664699351 / 00032664699351
Weight per unit
0.264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.82 (Each)
Standard Packaging
$2,382.00 (Per 100)
Resources
Images
 
 
TI061V - Small Image
 
TI061V - Large Image
 
TI061V - Large Image
 
TI061V - Large Image
Attachments
 
 
TI061V - Specification Sheet
Brochures
 
 
TI061V - Brochure
Other Links
 
 
TI061V - Other
 
TI061V - Other
 
TI061V - Other
 
TI061V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
Descriptions
Description
DIMMER TOGGLE SP/3W 600W 120V IV
Product Type
Dimmer Toggle SP/3W 600W 120V Iv
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
extra long description
EWD TI061-V Dimmer Toggle SP/3W 600
Special Features
Power Failure Mode, Non-preset
Long Description
Eaton toggle dimmer, Power Failure Mode, Non-preset, Flush, 120V, Wire leads, Maintained, Ivory, Indoor, 60 Hz, Incandescent, halogen, 1-pole, 3-way, 1-phase, Polycarbonate, 600W
Additional Information
dimensions
1.9500 IN X 2.9000 IN X 4.7500 IN
Mounting Type
Flush Mount
load
HALINC
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TI061V
GTIN
00032664699351
UPC
032664699351
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Toggle Dimmer
Packaging
Weight per each
0.264
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
Indoor
standard
NOM,cULus Listed,UL Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat