TCI5125 - Dusttight Grip 1.20-1.50" 1.50"NPT Ins

Eaton

  • $83.57 (Each)
  • $83.57 (Each)

  • $5,432.05 (Per 65)
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
TCI5125
Manufacturer
Eaton
Manufacturer's Part Number
TCI5125
Description
Dusttight Grip 1.20-1.50" 1.50"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 1.20-1.50" Cord Diameter, 1-1/2" Fitting, NPT Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646558 / 00040893646558
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.57 (Each)
Standard Packaging
$5,432.05 (Per 65)
Resources
Images
 
 
TCI5125 - Small Image
 
TCI5125 - Large Image
 
TCI5125 - Large Image
 
TCI5125 - Large Image
Attachments
 
 
TCI5125 - Specification Sheet
Other Links
 
 
TCI5125 - Other
 
TCI5125 - Other
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
EWD TCI5125 DustTight Grip 1.20-1.5
Description
DUSTTIGHT GRIP 1.20-1.50" 1.50"NPT INS
Product Type
Dusttight Grip 1.20-1.50" 1.50"NPT Ins
Long Description
Eaton strain relief dust tight grip, Insulated, 1.20-1.50" cord diameter, 1-1/2" fitting, NPT thread
Special Features
Strain relief grips
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Additional Information
dimensions
2.2970 IN X 2.2970 IN X 17.5210 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCI5125
GTIN
00040893646558
UPC
040893646558
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Packaging
Weight per each
0.365
Carton
1
Package
65
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TCI5125.
Jump To:

Similar Items

Similar items are close alternatives to TCI5125, though they may not be 100% alike.

Wide Range, Straight Male, Dust Tight Grips. 1 1/2-Inch NPT, 1.200-1.500-Inch.
  • Our Part #: B0X120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BOX120
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
B0X120 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to TCI5125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7303-017 Amtec n/a
BDSR125 Bryant Electric 00781786240407
TCI5125 Eaton Wiring Devices 00040893646558
73031212 Hubbell Wiring Device-Kellems 00783585330129
L7507 Leviton 00078477971338
BOX120 Legrand Pass & Seymour 00785007996203
7303-014 Remke 00785411102283
36516 Woodhead 00786788365165

* All prices subject to change.

Begin Live Chat