TAL06P2C1 - Dimmer, All-Load Toggle W/ Preset-W/V/A

Eaton

  • $20.12 (Each)
  • $20.12 (Each)

  • $120.72 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TAL06P2C1
Manufacturer
Eaton
Manufacturer's Part Number
TAL06P2-C1
Description
Dimmer, All-Load Toggle W/ Preset-W/V/A
Toggle Dimmer, 120 V, 600 W, Led;CFL;Inc/Hal;Elv;MLV;FLR Lamp, 1.70 In Length, 1.36 In Width, 3.28 In Height, Almond;White;Ivory (Color Change Kit)
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664748974 / 00032664748974
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.12 (Each)
Standard Packaging
$120.72 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
TAL06P2C1 - Small Image
 
TAL06P2C1 - Large Image
 
TAL06P2C1 - Large Image
Specifications Sheets
 
 
TAL06P2C1 - Specification Sheet
Attachments
 
 
TAL06P2C1 - Specification Sheet
Brochures
 
 
TAL06P2C1 - Brochure
Other Links
 
 
TAL06P2C1 - Other
 
TAL06P2C1 - Other
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
120 V
Lamp Type
LED;CFL;INC/HAL;ELV;MLV;FLR
Material, Color, and Finish
Color
Almond;White;Ivory (Color Change Kit)
Dimensions and Weight
Length
1.70 in
Width
1.36 in
Height
3.28 in
Descriptions
Description
DIMMER, ALL-LOAD TOGGLE W/ PRESET-W/V/A
Product Type
Toggle Dimmer
extra long description
EWD TAL06P2-C1 Dimmer, All-Load Tog
Features
The Toggle AL dimmer offers traditional toggle look with integrated full-range dimming for 300W dimmable LED and CFL as well as 600W Incandescent, Halogen, Dimmable Fluorescent, Electronic Low-Voltage & Magnetic Low-Voltage light sources. These units are ideal for residential and light commercial applications and are compatible with traditional toggle style devices and wallplates. Preset units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbi
Short Description
120 V, 600 W, Toggle Dimmer, Almond;White;Ivory (Color Change Kit)
Long Description
Toggle Dimmer, 120 V, 600 W, LED;CFL;INC/HAL;ELV;MLV;FLR Lamp, 1.70 in Length, 1.36 in Width, 3.28 in Height, Almond;White;Ivory (Color Change Kit)
Special Features
Slide dimmers
Additional Information
Switch Type
Toggle
Power Rating
600 W
package quantity
1 ct
dimensions
2.7560 IN X 1.9690 IN X 4.3310 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TAL06P2-C1
GTIN
00032664748974
UPC
032664748974
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Toggle Dimmer
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat