SGS50 - Supp Grip STND CLSD Sing Eye 0.50-0.61"

Eaton

  • $42.62 (Each)
  • $42.62 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SGS50
Manufacturer
Eaton
Manufacturer's Part Number
SGS50
Description
Supp Grip STND CLSD Sing Eye 0.50-0.61"
Eaton Standard Support Grip, Closed Mesh Single Eye, 7" Bale, 770 LBS Break, 0.50-0.62" Cord Diameter, 11" Mesh Length, Tin-Coated Bronze
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893647081 / 00040893647081
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.62 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
SGS50 - Small Image
 
SGS50 - Large Image
Attachments
 
 
SGS50 - Specification Sheet
Brochures
 
 
SGS50 - Brochure
Other Links
 
 
SGS50 - Other
Descriptions
Long Description
Eaton standard support grip, Closed Mesh Single Eye, 7" bale, 770 lbs break, 0.50-0.62" cord diameter, 11" mesh length, Tin-Coated Bronze
Special Features
Support grips
extra long description
EWD SGS50 Supp Grip Stnd Clsd Sing
Product Type
Supp Grip STND CLSD Sing Eye 0.50-0.61"
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Description
SUPP GRIP STND CLSD SING EYE 0.50-0.61"
Additional Information
dimensions
0.5810 IN X 1.7290 IN X 19.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SGS50
GTIN
00040893647081
UPC
040893647081
Taxonomies, Classifications, and Categories
Type
Standard support grip
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.075
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
standard
CSA Certified
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SGS50.
Jump To:

Similar Items

Similar items are close alternatives to SGS50, though they may not be 100% alike.

FC050U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.50 - 0.61 ...
  • Our Part #: FC050U
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FC050-U
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($4,738.50)
FC050U - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SGS50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGS50 Eaton Wiring Devices 00040893647081
2201013 Hubbell Wiring Device-Kellems 00783585300962
L9501 Leviton 00078477970652
FC050U Legrand Pass & Seymour 00785007980660
2201-013R Remke 00785411100234
35030 Woodhead 00786788350307
SPC050U Bryant Electric 00781786245006

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds