SAL06PW - "Skye" All Load Dimmer SP&3WAY White

Eaton

  • $23.21 (Each)
  • $23.21 (Each)

  • $232.10 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SAL06PW
Manufacturer
Eaton
Manufacturer's Part Number
SAL06P-W
Description
"Skye" All Load Dimmer SP&3WAY White
Dimmer, All-Load Skye Slide - White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664730979 / 00032664730979
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.21 (Each)
Standard Packaging
$232.10 (Per 10)
Resources
Images
 
 
SAL06PW - Small Image
 
SAL06PW - Large Image
Attachments
 
 
SAL06PW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600W incandescent, fluorescent, MLV, ELV; 300W LED and CFL W
actuator
Dimmer
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Polycarbonate EA
Poles
Single-pole or 3-way wiring
connection
Wirenuts
Dimensions and Weight
Size
1.80 In Length X 3.81 In Height X 1.28 In Depth
Descriptions
Product Type
Dimmer, All-Load Skye Slide - White
Description
"SKYE" ALL LOAD DIMMER SP&3WAY WHITE
extra long description
EWD SAL06P-W Dimmer, All-Load SKYE
Long Description
Dimmer, All-Load SKYE Slide - White
Special Features
Works with all common lamp types
Additional Information
load
Incandescent, Halogen
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
SAL06P-W
sub brand
Eaton
GTIN
00032664730979
UPC
032664730979
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
TOGGLE SWITCH, HEAVY DUTY BAT HANDLE TYPE; SPST CONTACT CONFIGURATION; MAINTAINED ON/MAINTAINED OFF OPERATION TYPE; UL APPROVAL; 6/12 VDC VOLTAGE RATING; 0.5 INCH L BUSHING MOUNTING; 35 AMPERE AT 6 VDC, 20 AMPERE AT 12 VDC CURRENT RATING
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
0 TO 40 DEG C
Frequency Rating
60 A
Application
Residential
environmental conditions
Indoor use
Mounting
Standard NEMA wall box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat