RFS5V - Fan Cont Rot Variable 5A 120V W/Trim Iv

Eaton

  • $29.82 (Each)
  • $29.82 (Each)

  • $2,982.00 (Per 100)

In-Stock: 0 available locally (Rogers, AR) (change location)
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
RFS5V
Manufacturer
Eaton
Manufacturer's Part Number
RFS5-V
Description
Fan Cont Rot Variable 5A 120V W/Trim Iv
Eaton Fan Speed Controller, Power Failure Memory, Non-Preset, Fully Variable, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Ivory, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664699276 / 00032664699276
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.82 (Each)
Standard Packaging
$2,982.00 (Per 100)
Stock Availability
Rogers
0 (Find nearest stock)
Springdale
0
All Stores
90
Resources
Images
 
 
RFS5V - Small Image
 
RFS5V - Large Image
 
RFS5V - Large Image
 
RFS5V - Large Image
Attachments
 
 
RFS5V - Specification Sheet
Other Links
 
 
RFS5V - Other
 
RFS5V - Other
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
Fan Cont Rot Variable 5A 120V W/Trim Iv
Description
FAN CONT ROT VARIABLE 5A 120V W/TRIM IV
extra long description
EWD RFS5-V Fan Cont Rot Variable 5A
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Long Description
Eaton fan speed controller, Power failure memory, non-preset, Fully variable, #16 AWG, 5A, 120V, Wire lead, Maintained closure, Ivory, 60 Hz, Incandescent, halogen, 0° to 40°C, Single-pole, Polycarbonate
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
RFS5-V
GTIN
00032664699276
UPC
032664699276
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.001
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
90 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RFS5V.
Jump To:

Cross Referenced

These items are similar to RFS5V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RFS5I Bryant Electric 00883778303869
RFS5-V Eaton Wiring Devices 00032664699276
6616-1XI Leviton 00078477256435
FS-5E-IV Lutron Electronics 00027557357050

* All prices subject to change.

Begin Live Chat