RF9501DW - Switch Aspirerf Deco SP 15A 120V W

Eaton

  • $124.74 (Each)
  • $124.74 (Each)

  • $748.44 (Per 6)

In-Stock: 12 available at other locations ( find a store with stock)
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
RF9501DW
Manufacturer
Eaton
Manufacturer's Part Number
RF9501DW
Description
Switch Aspirerf Deco SP 15A 120V W
Eaton Z-Wave Decorator Switch, Power Failure Memory, 15A, 120V, White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664738807 / 00032664738807
Weight per unit
0.0078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.74 (Each)
Standard Packaging
$748.44 (Per 6)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
12
Resources
Images
 
 
RF9501DW - Small Image
 
RF9501DW - Large Image
 
RF9501DW - Large Image
 
RF9501DW - Large Image
 
RF9501DW - Large Image
Other Links
 
 
RF9501DW - Other
 
RF9501DW - Other
 
RF9501DW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15A
Voltage Rating
120 V
Descriptions
Description
SWITCH ASPIRERF DECO SP 15A 120V W
Extra Long Description
EWD RF9501DW Switch AspireRF Deco S
Features
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.
Long Description
Eaton Z-Wave decorator switch, Power Failure Memory, 15A, 120V, White, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517
Product Type
Switch Aspirerf Deco SP 15A 120V W
Special Features
Power Failure Memory
Additional Information
Dimensions
1.6300 IN X 1.8000 IN X 3.8100 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
RF9501DW
GTIN
00032664738807
UPC
032664738807
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Decorator Switch
Availability
Status
Inactive
Packaging
Weight per each
0.0078
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Frequency Rating
60 Hz
Standard
cULus Listed,NOM,FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RF9501DW.
Jump To:

Similar Items

Similar items are close alternatives to RF9501DW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat