PJS26V - Ivory Single Gang Screwless Wallplate

Eaton

  • $5.14 (Each)
  • $5.14 (Each)

  • $102.80 (Per 20)
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
PJS26V
Manufacturer
Eaton
Manufacturer's Part Number
PJS26V
Description
Ivory Single Gang Screwless Wallplate
Eaton Screwless Wallplate, Screwless, Ivory, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664617263 / 00032664617263
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Standard Packaging
$102.80 (Per 20)
Resources
Images
 
 
PJS26V - Large Image
 
PJS26V - Small Image
Attachments
 
 
PJS26V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
4.875 IN Length 3.125 IN Width 0.5 IN Height
Descriptions
Description
IVORY SINGLE GANG SCREWLESS WALLPLATE
Product Type
Ivory Single Gang Screwless Wallplate
Special Features
Screwless Wall Plates
Long Description
Eaton Screwless wallplate, Screwless, Ivory, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
EWD PJS26V Ivory Single Gang Screwl
Manufacturer Information
Manufacturers Part Number
PJS26V
Brand
Eaton
GTIN
00032664617263
UPC
032664617263
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.075
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJS26V.
Jump To:

Cross Referenced

These items are similar to PJS26V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCW1I Bryant Electric 00883778117138
PJS26V Eaton Wiring Devices 00032664617263
SI8831-I Enerlites 00883951211271
NPS26I Hubbell Wiring Device-Kellems 00883778306150
RFW1I Hubbell Wiring Device-Kellems 00883778117374
80301-SI Leviton 00078477159675
SJ26-SI Leviton n/a
80900 Morris 00601986809009
SWP26I Legrand Pass & Seymour 00785007704860
DSA FP D1 IV Lithonia Lighting n/a
COMFP1I Philips Luminaires n/a

* All prices subject to change.

Begin Live Chat