PJS265W - Wallplate 5G Deco Screwless Poly Mid WH

Eaton

  • $17.80 (Each)
  • $17.80 (Each)

  • $106.80 (Per 6)
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
PJS265W
Manufacturer
Eaton
Manufacturer's Part Number
PJS265W
Description
Wallplate 5G Deco Screwless Poly Mid WH
White, Five Gang, Screwless Wallplate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664617171 / 00032664617171
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.80 (Each)
Standard Packaging
$106.80 (Per 6)
Resources
Images
 
 
PJS265W - Small Image
 
PJS265W - Large Image
Attachments
 
 
PJS265W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
4.875 IN Length 10.38 IN Width 0.5 IN Height
Descriptions
Product Type
Wallplate 5G Deco Screwless Poly Mid WH
Description
WALLPLATE 5G DECO SCREWLESS POLY MID WH
extra long description
CLS PJS265W WALLPLATE 5G DECO SCREW
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Screwless Wallplates clip easily into place with gentle pressure
Long Description
White, Five Gang, Screwless Wallplate
Manufacturer Information
Manufacturers Part Number
PJS265W
Brand
Eaton
GTIN
00032664617171
UPC
032664617171
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL94
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJS265W.
Jump To:

Cross Referenced

These items are similar to PJS265W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCW5W Bryant Electric 00883778117282
PJS265W Eaton Wiring Devices 00032664617171
80321-SW Leviton 00078477160329
SJ265-SW Leviton n/a
80921 Morris 00601986809214
SWP265W Legrand Pass & Seymour n/a
DSA FP D5 WH Lithonia Lighting n/a
COMFP5W Philips Luminaires n/a

* All prices subject to change.

Begin Live Chat