PJ2BK - Wallplate 2G Toggle Poly Mid BK

Eaton

  • $1.47 (Each)
  • $1.47 (Each)

  • $29.38 (Per 20)

  • $146.90 (Per 100)

  • $293.80 (Per 200)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PJ2BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ2BK
Description
Wallplate 2G Toggle Poly Mid BK
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 22.0 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580178 / 00032664580178
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$29.38 (Per 20)
Standard Packaging
$293.80 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,123
Resources
Images
 
 
PJ2BK - Small Image
 
PJ2BK - Large Image
 
PJ2BK - Large Image
 
PJ2BK - Video
Attachments
 
 
PJ2BK - Specification Sheet
Brochures
 
 
PJ2BK - Brochure
Other Links
 
 
PJ2BK - Other
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 2G TOGGLE POLY MID BK
Long Description
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 22.0 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
2 Gang, Screw Mount, Toggle Switch Wall Plate, Black
Special Features
Matching Mounting Screws Provided
extra long description
EWD PJ2BK Wallplate 2G Toggle Poly
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ2BK
GTIN
00032664580178
UPC
032664580178
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
22.0 lb
Weight per each
0.098
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
These alternate items can be purchased instead of PJ2BK.
Jump To:

Similar Items

Similar items are close alternatives to PJ2BK, though they may not be 100% alike.

Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Plastic, Black, 0.0953 LB
  • Our Part #: TP2BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP2BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($286.92)
TP2BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ2BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ2BK Bryant Electric 00883778106019
PJ2BK Eaton Wiring Devices 00032664580178
PJ2-E Leviton 00078477955819
TP2-BK Legrand Pass & Seymour 00785007274080

* All prices subject to change.