PJ2A - Wallplate 2G Toggle Poly Mid Al

Eaton

  • $1.25 (Each)
  • $1.25 (Each)

  • $25.00 (Per 20)

  • $124.98 (Per 100)

  • $249.96 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJ2A
Manufacturer
Eaton
Manufacturer's Part Number
PJ2A
Description
Wallplate 2G Toggle Poly Mid Al
Eaton Toggle Wallplate, Almond, Toggle Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751257 / 00032664751257
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$25.00 (Per 20)
Standard Packaging
$249.96 (Per 200)
Resources
Images
 
 
PJ2A - Small Image
 
PJ2A - Large Image
 
PJ2A - Video
Attachments
 
 
PJ2A - Specification Sheet
Brochures
 
 
PJ2A - Brochure
Other Links
 
 
PJ2A - Other
Descriptions
Product Type
Wallplate 2G Toggle Poly Mid Al
Description
WALLPLATE 2G TOGGLE POLY MID AL
extra long description
EWD PJ2A Wallplate 2G Toggle Poly M
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Almond, Toggle Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ2A
GTIN
00032664751257
UPC
032664751257
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.095
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,cULus Listed,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of PJ2A.
Jump To:

Similar Items

Similar items are close alternatives to PJ2A, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic,...
  • Our Part #: TP2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP2
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.56) · 200 ($255.60)
TP2 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add
There were no add-on items found for PJ2A.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds