PJ226B - Wallplate 3G 2TOGGLE/Deco Poly Mid BR

Eaton

  • $1.86 (Each)
  • $1.86 (Each)

  • $186.00 (Per 100)

  • $279.00 (Per 150)

Availability: In Stock Locally
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
PJ226B
Manufacturer
Eaton
Manufacturer's Part Number
PJ226B
Description
Wallplate 3G 2TOGGLE/Deco Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579431 / 00032664579431
Weight per unit
0.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.86 (Each)
Standard Packaging
$279.00 (Per 150)
Resources
Images
 
 
PJ226B - Small Image
 
PJ226B - Large Image
 
PJ226B - Video
Attachments
 
 
PJ226B - Specification Sheet
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
Wallplate 3G 2TOGGLE/Deco Poly Mid BR
extra long description
EWD PJ226B Wallplate 3G 2Toggle/Dec
Description
WALLPLATE 3G 2TOGGLE/DECO POLY MID BR
Long Description
Eaton Combination wallplate, Brown, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ226B
GTIN
00032664579431
UPC
032664579431
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.117
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ226B.
Jump To:

Similar Items

Similar items are close alternatives to PJ226B, though they may not be 100% alike.

Trademaster Plate 3-Gang 2TOGGLE 1 Decorator
  • Our Part #: TP226
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP226
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($388.50) ·
TP226 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ226B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ226AL Bryant Electric 00883778118012
2173A Eaton Wiring Devices 00032664556135
PJ226B Eaton Wiring Devices 00032664579431
881231-A Enerlites 00883951211745
NP226 Hubbell Wiring Device-Kellems 00883778105258
NPJ226 Hubbell Wiring Device-Kellems 00883778118005
80421 Leviton 00078477491003
PJ226 Leviton 00078477958636
81312 Morris 00601986813129
SP226 Legrand Pass & Seymour 00785007188400
TP226 Legrand Pass & Seymour 00785007275407

* All prices subject to change.

Begin Live Chat