L630PW - Plug WT 30A 250V 2P3W H/L Yl

Eaton

  • $35.24 (Each)
  • $35.24 (Each)

  • $352.40 (Per 10)
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
L630PW
Manufacturer
Eaton
Manufacturer's Part Number
L630PW
Description
Plug WT 30A 250V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene, 0.43 to 1.15 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893641799 / 00040893641799
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.24 (Each)
Standard Packaging
$352.40 (Per 10)
Resources
Images
 
 
L630PW - Large Image
 
L630PW - Large Image
 
L630PW - Large Image
 
L630PW - Small Image
 
L630PW - Video
Attachments
 
 
L630PW - Specification Sheet
Other Links
 
 
L630PW - Other
 
L630PW - Other
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
Plug WT 30A 250V 2P3W H/L Yl
extra long description
EWD L630PW Plug WT 30A 250V 2P3W H/
Description
PLUG WT 30A 250V 2P3W H/L YL
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Special Features
Watertight locking
Long Description
Eaton Arrow Hart watertight locking plug, #18-10 AWG, 30A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L6-30, Two-pole, Three-wire, Santoprene, 0.43 to 1.15 in, IP67
Additional Information
media
Yes
dimensions
6.7800 IN X 4.3900 IN X 3.8400 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L630PW
GTIN
00040893641799
UPC
040893641799
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,NOM,CSA certified,cULus Listed,RoHS Compliant,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L630PW.
Jump To:

Cross Referenced

These items are similar to L630PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L630PW Eaton Wiring Devices 00040893641799
2512-PW6P Ericson 00782862825105
HBL28W48 Hubbell Wiring Device-Kellems 00783585131443
28W48 Leviton 00078477968949
28W48 Legrand Pass & Seymour 00785007033236
28W48 Woodhead 00786788712327
28W48H Hubbell Wiring Device-Kellems n/a
2512-PW Ericson n/a

* All prices subject to change.

Begin Live Chat