L530PW - Plug WT 30A 125V 2P3W H/L Yl

Eaton

  • $34.53 (Each)
  • $34.53 (Each)

  • $345.30 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
L530PW
Manufacturer
Eaton
Manufacturer's Part Number
L530PW
Description
Plug WT 30A 125V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 125V, Back Wiring, Yellow, Steel, Watertight, L5-30, Two-Pole, Three-Wire, Santoprene, 0.43 to 1.15 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893641782 / 00040893641782
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.53 (Each)
Standard Packaging
$345.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
L530PW - Small Image
 
L530PW - Large Image
 
L530PW - Large Image
 
L530PW - Large Image
 
L530PW - Video
Attachments
 
 
L530PW - Specification Sheet
Other Links
 
 
L530PW - Other
 
L530PW - Other
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
Plug WT 30A 125V 2P3W H/L Yl
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Description
PLUG WT 30A 125V 2P3W H/L YL
extra long description
EWD L530PW Plug WT 30A 125V 2P3W H/
Long Description
Eaton Arrow Hart watertight locking plug, #18-10 AWG, 30A, Industrial, 125V, Back wiring, Yellow, Steel, Watertight, L5-30, Two-pole, Three-wire, Santoprene, 0.43 to 1.15 in, IP67
Special Features
Watertight locking
Additional Information
dimensions
4.7500 IN X 3.7500 IN X 3.7500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L530PW
GTIN
00040893641782
UPC
040893641782
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA certified,NOM,UL Listed,cULus Listed,RoHS Compliant,Federal Specifications Classification W-C375
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available
Borger
2 View Store
Gainesville
2 View Store

M-Z

Location Stock Available
Monroe
4 View Store
These alternate items can be purchased instead of L530PW.
Jump To:

Cross Referenced

These items are similar to L530PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L530PW Eaton Wiring Devices 00040893641782
2510-PW6P Ericson 00782862825082
HBL28W47 Hubbell Wiring Device-Kellems 00783585131429
28W47 Leviton 00078477968932
28W47 Legrand Pass & Seymour 00785007032628
PS28W47 Legrand Pass & Seymour 00785007108880
28W47 Woodhead 00786788712310
28W47H Hubbell Wiring Device-Kellems 00783585184302
2510-PW Ericson n/a

* All prices subject to change.

Begin Live Chat