L530CW - Conn WT 30A 125V 2P3W H/L Yl

Eaton

  • $48.48 (Each)
  • $48.48 (Each)

  • $484.80 (Per 10)
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
L530CW
Manufacturer
Eaton
Manufacturer's Part Number
L530CW
Description
Conn WT 30A 125V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 125V, Back Wiring, Yellow, Steel, Watertight, L5-30, Two-Pole, Three-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893641867 / 00040893641867
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.48 (Each)
Standard Packaging
$484.80 (Per 10)
Resources
Images
 
 
L530CW - Small Image
 
L530CW - Large Image
 
L530CW - Large Image
 
L530CW - Video
Attachments
 
 
L530CW - Specification Sheet
Other Links
 
 
L530CW - Other
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
Conn WT 30A 125V 2P3W H/L Yl
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Description
CONN WT 30A 125V 2P3W H/L YL
extra long description
EWD L530CW Conn WT 30A 125V 2P3W H/
Long Description
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 30A, Industrial, 125V, Back wiring, Yellow, Steel, Watertight, L5-30, Two-pole, Three-wire, Santoprene thermoplastic elastomeric, 0.43 to 1.15 in, IP67
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
6.7500 IN X 4.2500 IN X 3.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L530CW
GTIN
00040893641867
UPC
040893641867
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,NOM,CSA certified,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L530CW.
Jump To:

Cross Referenced

These items are similar to L530CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L530CW Eaton Wiring Devices 00040893641867
2610-CW6P Ericson 00782862825099
HBL29W47 Hubbell Wiring Device-Kellems 00783585131504
29W47 Leviton 00078477968734
29W47 Legrand Pass & Seymour 00785007032604
PS29W47 Legrand Pass & Seymour 00785007108927
29W47 Woodhead 00786788713317
29W47H Hubbell Wiring Device-Kellems 00783585184371
2610-CW Ericson n/a

* All prices subject to change.

Begin Live Chat