L1630CW - Conn WT 30A 480V 3PH 3P4W H/L Yl

Eaton

  • $73.06 (Each)
  • $73.06 (Each)

  • $730.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L1630CW
Manufacturer
Eaton
Manufacturer's Part Number
L1630CW
Description
Conn WT 30A 480V 3PH 3P4W H/L Yl
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 In;0.43 to 1.15 In (Cord) Diameter, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893642130 / 00040893642130
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.06 (Each)
Standard Packaging
$730.60 (Per 10)
Resources
Images
 
 
L1630CW - Small Image
 
L1630CW - Large Image
 
L1630CW - Large Image
 
L1630CW - Large Image
 
L1630CW - Large Image
 
L1630CW - Video
Specifications Sheets
 
 
L1630CW - Specification Sheet
Attachments
 
 
L1630CW - Specification Sheet
Other Links
 
 
L1630CW - Other
 
L1630CW - Other
Features
Current Rating
30 A
Number of Wires
4
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Diameter
2.49 in;0.43 to 1.15 in (Cord)
Length
5.42 in
Descriptions
Product Type
Locking Device Connector
Features
Industrial Specification Grade Locking Devices - Watertight Plug & Connector 30A, 3Ø 480V NEMA L16-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Description
CONN WT 30A 480V 3PH 3P4W H/L YL
Long Description
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 in;0.43 to 1.15 in (Cord) Diameter, 5.42 in Length, #18 to #10 AWG Wire Size, 1 lb
Short Description
30 A, 480 V, Locking Device Connector, Yellow (Handle)
Special Features
Watertight;Wiring Type Back Wire;3 Phase
extra long description
EWD L1630CW Conn WT 30A 480V 3PH 3P
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
package quantity
1 CT;10 PK
Standards Met
cULus Listed;NAFTA Compliant;RoHS Compliant
Made in USA
yes
dimensions
6.2100 IN X 4.3800 IN X 3.8400 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1630CW
GTIN
00040893642130
UPC
040893642130
Taxonomies, Classifications, and Categories
Type
Watertight
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight
1 lb
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L16-30
standard
cULus Listed,NOM,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of L1630CW.
Jump To:

Similar Items

Similar items are close alternatives to L1630CW, though they may not be 100% alike.

Watertight Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow, -40 °C Operating T...
  • Our Part #: 29W76
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 29W76
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($113.14)
29W76 - Molex LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.14

Each

QTY:
Each
Add
Locking Watertight Connector, 30AMP 3 480VOLT, Nema Configuration L16-30, Multip...
  • Our Part #: 29W76
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 29W76
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($636.40)
29W76 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.64

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Connector, 30A, 3 Phase 480V Ac, 3 Pole, 4 Wire,...
  • Our Part #: HBL29W76
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL29W76
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,461.30)
HBL29W76 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$246.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1630CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1630CW Eaton Wiring Devices 00040893642130
HBL29W76 Hubbell Wiring Device-Kellems 00783585131894
29W76 Leviton 00078477968796
29W76 Legrand Pass & Seymour 00785007033007
29W76 Woodhead 00786788713348
2624-PW6P Ericson n/a
29W76H Hubbell Wiring Device-Kellems n/a
2624-PW Ericson n/a

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds