L1520RW - Recp Single WT 20A 250V 3PH 3P4W H/L Yl

Eaton

  • $163.32 (Each)
  • $163.32 (Each)

  • $1,633.20 (Per 10)

In-Stock: 4 available at other locations ( find a store with stock)
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
L1520RW
Manufacturer
Eaton
Manufacturer's Part Number
L1520RW
Description
Recp Single WT 20A 250V 3PH 3P4W H/L Yl
Eaton Arrow Hart Watertight Locking Receptacle, #18-10 Awg, 20A, Industrial, 250V, Back Wiring, Yellow, Steel, Single, Watertight, L15-20, Three-Pole, Four-Wire, Thermoplastic, 0.36 to 0.84 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893687766 / 00040893687766
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.32 (Each)
Standard Packaging
$1,633.20 (Per 10)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
4
Resources
Images
 
 
L1520RW - Small Image
 
L1520RW - Large Image
 
L1520RW - Video
Attachments
 
 
L1520RW - Specification Sheet
Other Links
 
 
L1520RW - Other
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
RECP SINGLE WT 20A 250V 3PH 3P4W H/L YL
Extra Long Description
EWD L1520RW Recp Single WT 20A 250V
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking receptacle, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, Steel, Single, Watertight, L15-20, Three-pole, Four-wire, Thermoplastic, 0.36 to 0.84 in, IP67
Product Type
Recp Single WT 20A 250V 3PH 3P4W H/L Yl
Special Features
Watertight locking
Additional Information
Dimensions
6.7500 IN X 4.2500 IN X 4.0000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
L1520RW
GTIN
00040893687766
UPC
040893687766
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
CSA certified,cULus Listed,NOM,UL Listed,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
3 View Store

A-L

Location Stock Available
Bridgeport
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of L1520RW.
Jump To:

Cross Referenced

These items are similar to L1520RW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1520RW Eaton Wiring Devices 00040893687766
2920-FS22 Ericson 00782862587959
67W75H Hubbell Wiring Device-Kellems n/a
HBL67W75 Hubbell Wiring Device-Kellems 00783585433189
67W75 Leviton 00078477075098
67W75 Legrand Pass & Seymour 00785007033687
67W75 Woodhead 00786788715700
97W75-S Leviton 00078477519639

* All prices subject to change.

Begin Live Chat