L1520CW - Conn WT 20A 250V 3PH 3P4W H/L Yl

Eaton

  • $70.88 (Each)
  • $70.88 (Each)

  • $708.80 (Per 10)
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
L1520CW
Manufacturer
Eaton
Manufacturer's Part Number
L1520CW
Description
Conn WT 20A 250V 3PH 3P4W H/L Yl
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 20A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-20, Three-Pole, Four-Wire, Santoprene Thermoplastic Elastomeric, 0.36 to 0.84 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893642055 / 00040893642055
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.88 (Each)
Standard Packaging
$708.80 (Per 10)
Resources
Images
 
 
L1520CW - Small Image
 
L1520CW - Large Image
 
L1520CW - Large Image
 
L1520CW - Video
Attachments
 
 
L1520CW - Specification Sheet
Other Links
 
 
L1520CW - Other
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
Conn WT 20A 250V 3PH 3P4W H/L Yl
Description
CONN WT 20A 250V 3PH 3P4W H/L YL
extra long description
EWD L1520CW Conn WT 20A 250V 3PH 3P
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L15-20, Three-pole, Four-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
6.6100 IN X 4.3900 IN X 3.8200 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1520CW
GTIN
00040893642055
UPC
040893642055
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL Listed,CSA certified,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1520CW.
Jump To:

Cross Referenced

These items are similar to L1520CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1520CW Eaton Wiring Devices 00040893642055
2422-CW6P Ericson 00782862825013
HBL27W75 Hubbell Wiring Device-Kellems 00783585131801
27W75 Leviton 00078477967799
27W75 Legrand Pass & Seymour 00785007033106
27W75 Woodhead 00786788713140
27W75H Hubbell Wiring Device-Kellems n/a
2422-CW Ericson n/a

* All prices subject to change.

Begin Live Chat