GF20GY - ST Gfci 20A 125V Gy

Eaton

  • $30.17 (Each)
  • $30.17 (Each)

  • $301.70 (Per 10)

In-Stock: 331 available at other locations ( find a store with stock)
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
GF20GY
Manufacturer
Eaton
Manufacturer's Part Number
GF20GY
Description
ST Gfci 20A 125V Gy
Eaton Self-Test Gfci, 20A, 125V, Gray, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664012334 / 00032664012334
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.17 (Each)
Standard Packaging
$301.70 (Per 10)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
331
Resources
Images
 
 
GF20GY - Small Image
 
GF20GY - Large Image
 
GF20GY - Large Image
 
GF20GY - Large Image
 
GF20GY - Large Image
 
GF20GY - Large Image
 
GF20GY - Large Image
 
GF20GY - Video
Attachments
 
 
GF20GY - Specification Sheet
Other Links
 
 
GF20GY - Other
 
GF20GY - Other
 
GF20GY - Other
 
GF20GY - Other
 
GF20GY - Other
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
Etn ST Gfci 20A 125V Gy
extra long description
EWD GF20GY ETN ST GFCI 20A 125V GY
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
ST GFCI 20A 125V GY
Long Description
Eaton self-test GFCI, 20A, 125V, Gray, Slim design
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
GF20GY
Brand
Eaton
GTIN
00032664012334
UPC
032664012334
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.8
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GF20GY.
Jump To:

Similar Items

Similar items are close alternatives to GF20GY, though they may not be 100% alike.

Self Test Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Co...
  • MFR Part #: SGF20GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($259.00) ·
SGF20GY - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$25.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat