GF15GY - ST Gfci 15A 125V Gy

Eaton

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)
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
GF15GY
Manufacturer
Eaton
Manufacturer's Part Number
GF15GY
Description
ST Gfci 15A 125V Gy
Eaton Self-Test Gfci, 15A, 125V, Gray, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664556937 / 00032664556937
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$214.90 (Per 10)
Resources
Images
 
 
GF15GY - Small Image
 
GF15GY - Large Image
 
GF15GY - Large Image
 
GF15GY - Large Image
 
GF15GY - Large Image
 
GF15GY - Large Image
 
GF15GY - Large Image
 
GF15GY - Video
360 Images
 
 
GF15GY - 360 Image
Attachments
 
 
GF15GY - Specification Sheet
Other Links
 
 
GF15GY - Other
 
GF15GY - Other
 
GF15GY - Other
 
GF15GY - Other
 
GF15GY - Other
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
Eaton self-test GFCI, 15A, 125V, Gray, Slim design
Product Type
Etn ST Gfci 15A 125V Gy
extra long description
EWD GF15GY ETN ST GFCI 15A 125V GY
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
ST GFCI 15A 125V GY
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
GF15GY
Brand
Eaton
GTIN
00032664556937
UPC
032664556937
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GF15GY.
Jump To:

Similar Items

Similar items are close alternatives to GF15GY, though they may not be 100% alike.

Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Fl...
  • Our Part #: SGF15GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGF15GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.90) ·
SGF15GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.49

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat