DC200500 - Strrel DC Grip 0.50-.63" 3/4"NPT

Eaton

  • $75.77 (Each)
  • $75.77 (Each)

  • $1,894.25 (Per 25)
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
DC200500
Manufacturer
Eaton
Manufacturer's Part Number
DC200500
Description
Strrel DC Grip 0.50-.63" 3/4"NPT
Eaton Strain Relief Deluxe Cord Grip, Straight, 0.50-0.63" Cord Diameter, 3/4" Fitting, Male, Stainless Steel Mesh, Aluminum Body, NPT Thread, Hazardous/Classified Locations
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893651552 / 00040893651552
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.77 (Each)
Standard Packaging
$1,894.25 (Per 25)
Resources
Images
 
 
DC200500 - Small Image
 
DC200500 - Large Image
Attachments
 
 
DC200500 - Specification Sheet
Brochures
 
 
DC200500 - Brochure
Other Links
 
 
DC200500 - Other
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
STRREL DC GRIP 0.50-.63" 3/4"NPT
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Product Type
Strrel DC Grip 0.50-.63" 3/4"NPT
Long Description
Eaton strain relief deluxe cord grip, Straight, 0.50-0.63" cord diameter, 3/4" fitting, Male, Stainless Steel Mesh, Aluminum Body, NPT thread, Hazardous/Classified Locations
Special Features
Strain relief grips
extra long description
EWD DC200500 StrRel DC Grip 0.50-.6
Additional Information
dimensions
7.7500 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
DC200500
Brand
COOPER WIRING DEVICES
GTIN
00040893651552
UPC
040893651552
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief deluxe cord grip
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA Certified
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DC200500.
Jump To:

Cross Referenced

These items are similar to DC200500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75A650GT American Fittings 00662364500192
DC200500 Eaton Wiring Devices 00040893651552
7401017 Hubbell Wiring Device-Kellems 00783585321981
7401018 Hubbell Wiring Device-Kellems 00783585321998
L7700 Leviton 00078477973820
CG610 Legrand Pass & Seymour 00785007996517
RSR-209-E Remke 00785411112503
RSR-2309-E Remke 00785411163598
RSRS-210-E Remke 00785411413815
RSRS-211-E Remke 00785411413839
36261 Woodhead 00786788362614
36263 Woodhead 00786788362638

* All prices subject to change.

Begin Live Chat