CWL1230R - Recp Single 30A 480V 3PH 3P3W H/L BK

Eaton

  • $29.86 (Each)
  • $29.86 (Each)

  • $1,493.00 (Per 50)
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
CWL1230R
Manufacturer
Eaton
Manufacturer's Part Number
CWL1230R
Description
Recp Single 30A 480V 3PH 3P3W H/L BK
Eaton Auto Grip Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back and Side Wiring, Black, Single, L12-30, Three-Pole, Three-Wire, Glass-Filled Nylon, -40° to 60°C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677347 / 00040893677347
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.86 (Each)
Standard Packaging
$1,493.00 (Per 50)
Resources
Images
 
 
CWL1230R - Small Image
 
CWL1230R - Large Image
 
CWL1230R - Large Image
 
CWL1230R - Large Image
 
CWL1230R - Video
Attachments
 
 
CWL1230R - Specification Sheet
Other Links
 
 
CWL1230R - Other
 
CWL1230R - Other
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
Recp Single 30A 480V 3PH 3P3W H/L BK
Description
RECP SINGLE 30A 480V 3PH 3P3W H/L BK
extra long description
EWD CWL1230R Recp Single 30A 480V 3
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton auto grip locking receptacle, #14-8 AWG, 30A, Industrial, 480V, Back and side wiring, Black, Single, L12-30, Three-pole, Three-wire, Glass-filled nylon, -40° to 60°C
Special Features
Industrial grd recepts
Additional Information
media
Yes
dimensions
1.6100 IN X 1.0900 IN X 3.6400 IN
Manufacturer Information
Manufacturers Part Number
CWL1230R
Brand
Eaton
GTIN
00040893677347
UPC
040893677347
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Locking Receptacle
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CWL1230R.
Jump To:

Cross Referenced

These items are similar to CWL1230R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71230FR Bryant Electric 00781786694330
CWL1230R Eaton Wiring Devices 00040893677347
2680 Leviton 00078477045909
L1230R Legrand Pass & Seymour 00785007123050

* All prices subject to change.

Begin Live Chat