CSB320LA - Switch Tog 3WAY 20A 120/277V B/Swire La

Eaton

  • $12.34 (Each)
  • $12.34 (Each)

  • $617.00 (Per 50)
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
CSB320LA
Manufacturer
Eaton
Manufacturer's Part Number
CSB320LA
Description
Switch Tog 3WAY 20A 120/277V B/Swire La
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Back and Side Wire, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 In
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664719127 / 00032664719127
Weight per unit
0.15 L
Price & Packaging
Minimum Order Quantity
1
Unit
$12.34 (Each)
Standard Packaging
$617.00 (Per 50)
Resources
Images
 
 
CSB320LA - Small Image
 
CSB320LA - Large Image
 
CSB320LA - Large Image
 
CSB320LA - Large Image
Brochures
 
 
CSB320LA - Brochure
Other Links
 
 
CSB320LA - Other
 
CSB320LA - Other
 
CSB320LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
PVC
Descriptions
Product Type
Switch Tog 3WAY 20A 120/277V B/Swire La
Description
SWITCH TOG 3WAY 20A 120/277V B/SWIRE LA
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side wire, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in
Special Features
Commercial Grade
extra long description
EWD CSB320LA Switch Tog 3Way 20A 12
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
CSB320LA
GTIN
00032664719127
UPC
032664719127
Taxonomies, Classifications, and Categories
Type
Commercial grade toggle switch
Category Description
Commercial switches
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6241 05,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CSB320LA.
Jump To:

Cross Referenced

These items are similar to CSB320LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSB320BLA Bryant Electric 00781786121454
CSB320LA Eaton Wiring Devices 00032664719127
CSB320LA Hubbell Wiring Device-Kellems 00783585154299
CSB3-20T Leviton 00078477301678
CSB20AC3LA Legrand Pass & Seymour 00785007126280

* All prices subject to change.

Begin Live Chat