CS8265EX - Plug 50A 250V 2P3W H/L Nylon BK

Eaton

  • $110.13 (Each)
  • $110.13 (Each)

  • $1,101.30 (Per 10)

In-Stock: 36 available at other locations ( find a store with stock)
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
CS8265EX
Manufacturer
Eaton
Manufacturer's Part Number
CS8265EX
Description
Plug 50A 250V 2P3W H/L Nylon BK
Locking Plug, 50 A, 250 V, 2 Poles, 3 Wires, Black/Red, -40 °C Operating Temperature, +105 °C Operating Temperature, Screw Terminal, 2.31 In (Max);2.02 In (Min);0.44 to 1.06 In (Cord) Diameter, #10 to #6 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663925 / 00032664663925
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.13 (Each)
Standard Packaging
$1,101.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
36
Resources
Images
 
 
CS8265EX - Small Image
 
CS8265EX - Large Image
 
CS8265EX - Large Image
 
CS8265EX - Large Image
 
CS8265EX - Video
Specifications Sheets
 
 
CS8265EX - Specification Sheet
Other Links
 
 
CS8265EX - Other
Attachments
 
 
CS8265EX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Number of Wires
3
Material
Nylon (Outer Shell);Glass-Filled Nylon (Terminal Retainer/Interior Body)
Terminal Type
Screw
Wire Size
#10 to #6 AWG
Material, Color, and Finish
Color
Black/Red
Finish
Zinc Plated
Dimensions and Weight
Diameter
2.31 in (Max);2.02 in (Min);0.44 to 1.06 in (Cord)
Descriptions
Product Type
Locking Plug
Description
PLUG 50A 250V 2P3W H/L NYLON BK
Long Description
Locking Plug, 50 A, 250 V, 2 Poles, 3 Wires, Black/Red, -40 °C Operating Temperature, +105 °C Operating Temperature, Screw Terminal, 2.31 in (Max);2.02 in (Min);0.44 to 1.06 in (Cord) Diameter, #10 to #6 AWG Wire Size
Features
Industrial Specification Grade 50A Locking Devices - California Standard Armored Plug & Connector, 50A, 250V/AC Non-NEMA 2-Pole/3-Wire. Rugged Pro-Grip, armored and marine grade 50A locking devices are ideal for harsh construction and industrial applications
Short Description
50 A, 250 V, Locking Plug, Black/Red, 3 Poles, 4 Wires
Special Features
Pro-Grip Nylon California Standard;Wiring Type Back Wire;3 Phase
extra long description
EWD CS8265EX Plug 50A 250V 2P3W H/L
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Standards Met
California Standard;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
CS8265EX
GTIN
00032664663925
UPC
032664663925
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:
These alternate items can be purchased instead of CS8265EX.
Jump To:

Similar Items

Similar items are close alternatives to CS8265EX, though they may not be 100% alike.

Plug California Standard Style 50A/250V Turnlok Registered
  • MFR Part #: CS8265
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($791.71) ·
CS8265 - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$79.17

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Male Plug, 50A, 250V, 2-Pole 3-Wire Gr...
  • MFR Part #: CS8265C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,510.90) ·
CS8265C - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$151.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS8265EX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8265 Bryant Electric 781786831148
CS8265 Eaton Wiring Devices 00040893681924
CS8265EX Eaton Wiring Devices 00032664663925
CS8265C Hubbell Wiring Device-Kellems 00783585828480
CS8265C Leviton 00078477326060
CS8265 Legrand Pass & Seymour 00785007826500
CS8625 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat