CS420WBU - Switch Toggle 4WAY 20A 120/277V Switchire WH

Eaton

  • $36.14 (Each)
  • $36.14 (Each)

  • $361.40 (Per 10)

In-Stock: 497 available at other locations ( find a store with stock)
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
CS420WBU
Manufacturer
Eaton
Manufacturer's Part Number
CS420W-BU
Description
Switch Toggle 4WAY 20A 120/277V Switchire WH
Commercial Grade Switch, Toggle Actuator Type, Commercial Application, White, 20 A Current Rating, No Indicator, Made In Usa, Screw Mount Mounting Type, 1 - Poles, 4 - Ways, Side Wire Terminals Accept Up to #10 Solid or Stranded Wire Special Features, Culus Listed;Nafta;NOM426;Ul Standards Met, 120/277 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664735172 / 00032664735172
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.14 (Each)
Standard Packaging
$361.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
497
Resources
Images
 
 
CS420WBU - Small Image
 
CS420WBU - Large Image
Specifications Sheets
 
 
CS420WBU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
STRGHT BLADE PLG&CONNEC
Current Rating
20 A
Voltage Rating
120/277 V ac
Material, Color, and Finish
Color
White
Descriptions
Description
SWITCH TOGGLE 4WAY 20A 120/277V SWITCHIRE WH
Extra Long Description
EWD CS420W-BU SW Toggle 4Way 20A 12
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage:Blue=15 amp, Red=20 amp.
Long Description
Commercial Grade Switch, Toggle Actuator Type, Commercial Application, White, 20 A Current Rating, No Indicator, Made in USA, Screw Mount Mounting Type, 1 - Poles, 4 - Ways, Side Wire Terminals Accept Up to #10 Solid or Stranded Wire Special Features, cULus Listed;NAFTA;NOM426;UL Standards Met, 120/277 V ac Voltage Rating
Product Type
General Purpose Switch
Short Description
Commercial Grade Switch, 120/227 V ac, 1 CT
Special Features
Side Wire Terminals Accept Up to #10 Solid or Stranded Wire
Additional Information
Actuator Type
Toggle
Made In USA
yes
Mounting Type
Screw Mount
Number Of Ways
4
Package Quantity
1 ct
Standards Met
NAFTA;cULus Listed;UL;NOM426
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS420W-BU
Sub Brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664735172
UPC
032664735172
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.183
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 497

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of CS420WBU.
Jump To:

Similar Items

Similar items are close alternatives to CS420WBU, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat