CS315GY - Switch Toggle 3WAY 15A 120/277V Swire Gy

Eaton

  • $7.47 (Each)
  • $7.47 (Each)

  • $373.50 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CS315GY
Manufacturer
Eaton
Manufacturer's Part Number
CS315GY
Description
Switch Toggle 3WAY 15A 120/277V Swire Gy
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Wall, 120/277V, Side Wire, Screw, Gray, Three-Way, Copper Alloy, Terminals: 0.031 In
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664487859 / 00032664487859
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.47 (Each)
Standard Packaging
$373.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
55
Resources
Images
 
 
CS315GY - Small Image
 
CS315GY - Large Image
 
CS315GY - Large Image
 
CS315GY - Large Image
Brochures
 
 
CS315GY - Brochure
Other Links
 
 
CS315GY - Other
 
CS315GY - Other
 
CS315GY - Other
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
PVC
Descriptions
Product Type
Switch Toggle 3WAY 15A 120/277V Swire Gy
Description
SWITCH TOGGLE 3WAY 15A 120/277V SWIRE GY
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Side wire, Screw, Gray, Three-Way, Copper alloy, Terminals: 0.031 in
Special Features
Commercial Grade
extra long description
EWD CS315GY Switch Toggle 3Way 15A
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS315GY
GTIN
00032664487859
UPC
032664487859
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.133
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6241 05,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Total availability: 55

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
24 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CS315GY.
Jump To:

Similar Items

Similar items are close alternatives to CS315GY, though they may not be 100% alike.

Commercial 3-Way Switch, Side-Wire, 15A 120/277V.
  • Our Part #: CS15AC3GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS15AC3-GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($460.91)
CS15AC3GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS315GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS315BGRY Bryant Electric 00781786174481
CS315GY Eaton Wiring Devices 00032664487859
CS315GY Hubbell Wiring Device-Kellems 00783585902012
CS315-2GY Leviton 00078477815649
CS15AC3GRY Legrand Pass & Seymour 00785007126587

* All prices subject to change.