CS115GY - Switch Toggle SP 15A 120/277V Swire Gy

Eaton

  • $4.04 (Each)
  • $4.04 (Each)

  • $40.40 (Per 10)

  • $202.00 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CS115GY
Manufacturer
Eaton
Manufacturer's Part Number
CS115GY
Description
Switch Toggle SP 15A 120/277V Swire Gy
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Flush, 120/277V, Side Wire, Screw, Gray, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664487484 / 00032664487484
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$40.40 (Per 10)
Standard Packaging
$202.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
CS115GY - Small Image
 
CS115GY - Large Image
 
CS115GY - Large Image
 
CS115GY - Large Image
Brochures
 
 
CS115GY - Brochure
Other Links
 
 
CS115GY - Other
 
CS115GY - Other
 
CS115GY - Other
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
PVC
Descriptions
Product Type
Switch Toggle SP 15A 120/277V Swire Gy
Description
SWITCH TOGGLE SP 15A 120/277V SWIRE GY
extra long description
EWD CS115GY Switch Toggle SP 15A 12
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Special Features
Commercial Grade
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS115GY
GTIN
00032664487484
UPC
032664487484
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.11
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,cULus Listed,NOM
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CS115GY.
Jump To:

Similar Items

Similar items are close alternatives to CS115GY, though they may not be 100% alike.

Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
  • Our Part #: CS15AC1GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS15AC1-GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.03) · 50 ($250.16)
CS15AC1GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS115GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS115BGRY Bryant Electric 00781786174405
CS115GY Eaton Wiring Devices 00032664487484
CS115GY Hubbell Wiring Device-Kellems 00783585532059
CS115-2GY Leviton 00078477815557
CS15AC1GRY Legrand Pass & Seymour 00785007126563

* All prices subject to change.