AHL830R - Recp Single 30A 480V 2P3W H/L BK

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL830R
Manufacturer
Eaton
Manufacturer's Part Number
AHL830R-OBS
Description
Recp Single 30A 480V 2P3W H/L BK
Eaton Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back and Side Wiring, Black, Brass, Single, L8-30, Two-Pole, Three-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677231 / 00040893677231
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
AHL830R - Specification Sheet
Images
 
 
AHL830R - Large Image
 
AHL830R - Large Image
 
AHL830R - Large Image
 
AHL830R - Small Image
 
AHL830R - Video
Other Links
 
 
AHL830R - Other
 
AHL830R - Other
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
Recp Single 30A 480V 2P3W H/L BK
Description
RECP SINGLE 30A 480V 2P3W H/L BK
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL830R-OBS Recp Single 30A 480
Long Description
Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 480V, Back and side wiring, Black, Brass, Single, L8-30, Two-pole, Three-wire, Nylon
Additional Information
media
Yes
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHL830R-OBS
GTIN
00040893677231
UPC
040893677231
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA certified,Federal Specification Classification 6233 01,UL,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat