AHL2130R - Recp Single 30A120/208VV 3PH 4P5W H/L BK

Eaton

  • $64.46 (Each)
  • $64.46 (Each)

  • $644.60 (Per 10)

  • $3,223.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHL2130R
Manufacturer
Eaton
Manufacturer's Part Number
AHL2130R-OBS
Description
Recp Single 30A120/208VV 3PH 4P5W H/L BK
Single Receptacle, 30 A, 120/208 V Ac, 4 Poles, 5 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, 1.62 In Length, 1.12 In Width, Glass-Filled Nylon Material, Black
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677767 / 00040893677767
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.46 (Each)
Carton
$644.60 (Per 10)
Standard Packaging
$3,223.00 (Per 50)
Resources
Images
 
 
AHL2130R - Small Image
 
AHL2130R - Large Image
 
AHL2130R - Large Image
 
AHL2130R - Large Image
 
AHL2130R - Video
Attachments
 
 
AHL2130R - Specification Sheet
Other Links
 
 
AHL2130R - Other
 
AHL2130R - Other
Features
Current Rating
30 A
Voltage Rating
120/208 V ac
Number of Wires
5
Material
Glass-Filled Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.62 in
Width
1.12 in
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 30A120/208VV 3PH 4P5W H/L BK
Short Description
30 A, 120/208 VAC, Single Receptacle, Black
Long Description
Single Receptacle, 30 A, 120/208 V ac, 4 Poles, 5 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.12 in Width, Glass-Filled Nylon Material, Black
Special Features
Wiring Type Back and Side Wire
extra long description
EWD AHL2130R-OBS Recp Single 30A120
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
package quantity
10 CT;50 PK
Standards Met
UL Listed;FULS Listed
media
Yes
dimensions
4.2500 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL2130R-OBS
GTIN
00040893677767
UPC
040893677767
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.33
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
21-30
Application
Industrial
standard
Federal Specification Classification 6233 01,UL,NOM,CSA certified,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of AHL2130R.
Jump To:

Similar Items

Similar items are close alternatives to AHL2130R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 3ØY...
  • Our Part #: AHCL2130R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL2130R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,302.50) ·
AHCL2130R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.05

Each

QTY:
Each
Add
There were no add-on items found for AHL2130R.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds